Motion
HB007D
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Intermediate Trunnion Mount, 1.375 in Rod
MI ITEM #06940727
MFR #HB007D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Intermediate Trunnion Mount, 1.375 in Rod
MI ITEM #06940727
MFR #HB007D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ15GHXT3KR12000-HB007D TRUNNION MOUNT
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3.250 in
  • Rod Diameter
    1.375 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    3.250 in
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Seal Material
    Viton-A
  • Tube Material
    Non Case Hardened
  • Mounting Type
    Intermediate Trunnion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought