Motion
MSE307BRHSATL

TIMKEN (REVOLVO)
MSE307BRHSATL

Split Roller Bearing Cartridge - Medium Series, 3.4375 in Bore, 8 in OD, 6.687 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06940759
MFR #MSE307BRHSATL
Your Price$6,674.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
MSE307BRHSATL

Split Roller Bearing Cartridge - Medium Series, 3.4375 in Bore, 8 in OD, 6.687 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06940759
MFR #MSE307BRHSATL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,674.46/each(List $8,009.35)

Overview

Mfr description
MSE307BRHSATL

Specifications

  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Number
    MSE307BR
  • Radial Dynamic Load Capacity
    66768 lbf
  • Radial Static Load Capacity
    79358 lbf
  • Max Rpm
    2520 rpm
  • Seal Type
    High Temperature Packing
  • Series
    Medium
  • Housing Width
    6.1000 in
  • Overall Height
    4.9210 in
  • Overall Length
    16.5000 in
  • Type Of Bearing
    Split Cylindrical Retained
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text