Motion
C8428-SM
SafeGard® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, Small
Mi Item #06940771
MFR #C8428-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, Small
Mi Item #06940771
MFR #C8428-SM

Mfr description
C8428-WSF-S SAFEGUARD SMS WHITE COVERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)