Overview
Mfr description
CDQ2L50TN-50DZ-M9BWVSDPC COMPACT
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Cylinder SeriesCQ2
- Lead Wire LengthSDPC - (0.5 m Cord Length, M12-4 Pin Connector)
- Manufacturer Catalog
- Mounting TypeFoot
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data