Motion
160TTCL
160TTCL
Mi Item #06940934
MFR #160TTCL
Price$52.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160TTCL
Mi Item #06940934
MFR #160TTCL

Mfr description
160 TITAN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.96/each

Specifications

Dimensions

  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Weight
    0.14 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)