Motion
160TTOL
160TTOL
Mi Item #06940936
MFR #160TTOL
Price$89.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160TTOL
Mi Item #06940936
MFR #160TTOL

Mfr description
160 TITAN OFF SET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.12/each

Specifications

Dimensions

  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Plate Thickness
    0.375 in
  • Weight
    8.40 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)