Motion
68 01 160

KNIPEX
68 01 160

6 1/4" End Cutting Nippers
Mi Item #06941009
MFR #68 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
68 01 160

6 1/4" End Cutting Nippers
Mi Item #06941009
MFR #68 01 160

Mfr description
68 01 160 END CUTTING NIPPERS
  • Head shape provides optimized movement when tightening steel mesh knots during reinforced concrete work.
  • Cutting edges for soft, medium and hard wire.
  • Cutting edges induction hardened, cutting edge hardness (approx. 61 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in.
  • Length
    6 3/8 in.
  • Overall Depth
    1 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.455 lbs.
  • Tool Width
    2 in.
  • Weight
    0.455

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    End Cutting Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003531
  • Number Of Pieces
    1
  • UPC_NO
    843221003531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)