Specifications
Details
- Body MaterialAluminum, Light Alloy
- Flow Coefficient Cv Flow Factor Kv0.69 Cv
- Operating Temperature Range32 to 140 °F
- Seal MaterialFPM, NBR
- Solenoid Supply Voltage24 V dc
- Valve Function3/2 Normally Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)