Motion
L23LA452O018D00

NUMATICS INC
L23LA452O018D00

Manual Mechanical Air Control Valve - 3/8 in Port, Hand Lever Operated
Mi Item #06944916
MFR #L23LA452O018D00
Price$276.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
L23LA452O018D00

Manual Mechanical Air Control Valve - 3/8 in Port, Hand Lever Operated
Mi Item #06944916
MFR #L23LA452O018D00

Mfr description
L23LA452O018D00 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.92/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Port Size
    3/8 in

Details

  • Actuator Type
    Hand Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)