Motion
R501A2B70MA00F1

NUMATICS INC
R501A2B70MA00F1

R501A2B70MA00F1 VALVE
MI ITEM #06944954
MFR #R501A2B70MA00F1
Price$227.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
R501A2B70MA00F1

R501A2B70MA00F1 VALVE
MI ITEM #06944954
MFR #R501A2B70MA00F1

Mfr description
R501A2B70MA00F1 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.30/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    405 l/min
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP65
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3, Pressurized Center
  • Valve Type
    5/3-directional valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)