Motion
R501A2BA0M11BF1

NUMATICS INC
R501A2BA0M11BF1

R501A2BA0M11BF1 VALVE
Mi Item #06944955
MFR #R501A2BA0M11BF1
Price$191.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
R501A2BA0M11BF1

R501A2BA0M11BF1 VALVE
Mi Item #06944955
MFR #R501A2BA0M11BF1

Mfr description
R501A2BA0M11BF1 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.72/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    14.126 cfm, 400 l/min
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    3
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP65
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2 x 3/2 Normally Open, Normally Open
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)