Motion
R503A2BN0MA00F1

NUMATICS INC
R503A2BN0MA00F1

R503A2BN0MA00F1 VALVE
Mi Item #06945010
MFR #R503A2BN0MA00F1
Price$180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
R503A2BN0MA00F1

R503A2BN0MA00F1 VALVE
Mi Item #06945010
MFR #R503A2BN0MA00F1

Mfr description
R503A2BN0MA00F1 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.72/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    49.441 cfm, 1400 l/min
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP65
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)