Specifications
Details
- MaterialDie-cast aluminum
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure-0.95 bar, -13.779 psi
- Operating MediumCompressed air
- Operating Temperature Range-10 to 50 °C, 14 to 122 °F
- Seal MaterialAcrylonitrile Butadiene Rubber
- Standards MetIP65
- TypeShut-Off Sandwich Plate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)