Motion
8503AW428300003

NUMATICS INC
8503AW428300003

8503AW428300003 VALVE
Mi Item #06945556
MFR #8503AW428300003
Price$197.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
8503AW428300003

8503AW428300003 VALVE
Mi Item #06945556
MFR #8503AW428300003

Mfr description
8503AW428300003 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.71/each

Specifications

Details

  • Base Type
    Sandwich Plate
  • Body Material
    Die-Cast Aluminum
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Inlet Ports
    1
  • Number Of Stations  
    1
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)