Motion
MSE415BRHSATL

TIMKEN (REVOLVO)
MSE415BRHSATL

Split Roller Bearing Cartridge - Medium Series, 4.9375 in Bore, 11.625 in OD, 10 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06948647
MFR #MSE415BRHSATL
List Price$16,687.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
MSE415BRHSATL

Split Roller Bearing Cartridge - Medium Series, 4.9375 in Bore, 11.625 in OD, 10 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06948647
MFR #MSE415BRHSATL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,687.65/each for your price

Overview

Mfr description
MSE415BRHSATL

Specifications

  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Number
    MSE415BR
  • Radial Dynamic Load Capacity
    118025 lbf
  • Radial Static Load Capacity
    157366 lbf
  • Max Rpm
    1600 rpm
  • Seal Type
    Felt
  • Series
    Medium
  • Housing Width
    7.2000 in
  • Overall Height
    7.1260 in
  • Overall Length
    22.0000 in
  • Type Of Bearing
    Split Cylindrical Retained
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text