Specifications
Details
- Country of OriginUS
- Product TypeLocking Air Cylinders
- SeriesCLA2
Overview
Mfr description
CDLA2F50-500-E CYL, TIE ROD,FINE LOCK
- Double acting, single rod cylinder w/lock
- Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
- Bore sizes (mm): 40, 50, 63, 80, 100
- Strokes up to 1500mm (depending on bore size & mounting)
- Auto switch capable