Overview
Mfr description
C65613 0650 9/16-18 NF CRBN HEX DIE
- Cost effective
- Standard with right hand Unified and American National thread form
- Available in metric and American National Taper Pipe (NPT) thread form
Specifications
- Hex Width
- Die MaterialCarbon Steel
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Size9/16 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data