Motion
TCR50 86.50

DODGE
TCR50 86.50

Inline Speed Reducer - Triple Reduction, 86.5:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06949049
MFR #TCR50 86.50
Price$19,488.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR50 86.50

Inline Speed Reducer - Triple Reduction, 86.5:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06949049
MFR #TCR50 86.50

Mfr description
268718 CR50 86.50 MAXUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,488.98/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    86.5:1
  • Weight
    415 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476919948
  • Max Input Horsepower
    9.73 hp @ 1750 rpm
  • Output Bore Type
    Right
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR50
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8 hp
  • Torque Rating (in-lb)
    1654 in-lb
  • UPC_NO
    782476919948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)