Motion
Food Zone Clear 10.1oz

CRC INDUSTRIES
Food Zone Clear 10.1oz

CRC Food Zone Silicone Sealant - Clear, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
Mi Item #06949103
MFR #Food Zone Clear 10.1oz
Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Food Zone Clear 10.1oz

CRC Food Zone Silicone Sealant - Clear, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
Mi Item #06949103
MFR #Food Zone Clear 10.1oz

Mfr description
1004814 FOODZONE SILICONE CLEAR TUBE12OZ
  • Economical for large jobs
  • Convenient screw on nozzle
  • Fast dispensing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.38/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size/Type
    12 Ounce Cartridge
  • Net Weight
    10.1 fl oz (US)
  • Package Size
    12 oz
  • Shelf Life
    5
  • Specific Gravity
    1.01
  • VOC Content
    3
  • Weight
    0.83 lbs

Details

  • Application
    bonding, construction, electrical, for filling gaps between mating parts, gearboxes, metal working, motors & for general gasket sealing, pipes, protection & waterproofing in tanks, pumps, Sealing
  • Base Type
    Hydroxy-terminated polydimethylsiloxane/silica
  • Chemical Base
    Silicone
  • Color
    Clear
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Dielectric Strength
    25 kV/mil
  • ECCN
    EAR99
  • Film Type
    Curing Silicone Caulk, Clear
  • Flammability
    Not Flammable
  • Flash Point
    212 °F
  • Harmonization Code
    3919.90.1000
  • Manufacturer Catalog Number
    1004814
  • Manufacturer Upc Number
    078254140834
  • Package Type
    Cartridge
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Scraping or a gasket remover product
  • Residue
    None
  • Scent
    Acetic Acid
  • UPC_NO
    078254140834
  • Working Temperature
    -70 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)