Motion
14720
SmartWasher® OzzyJuice® SW-3 Truck Grade Degreasing Solution, 5 Gal
Mi Item #06949112
MFR #14720
Price$206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-3 Truck Grade Degreasing Solution, 5 Gal
Mi Item #06949112
MFR #14720

Mfr description
1005005 TRUCK CLEANING SOL SW-3 JUG 5GAL
  • Removes tough industrial soils as well as heavy grease, oil, carbon, sludge, dust and varnish safely from all types of substrates with little or no foam
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Biodegradable and contains minimal VOC's
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.75/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    5 Gallon Jug
  • Freezing Point
    -58°F
  • Shelf Life
    3
  • Specific Gravity
    1.02
  • VOC Content
    0.1

Details

  • Base Type
    Water Based
  • Container Type
    Pail
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    649123000179
  • Parts Cleaner Fluid Type
    Cleaning Solution
  • pH Range
    7.51
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    649123000179
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)