Motion
14722
SmartWasher® OzzyJuice® SW-8 Aircraft & Weapons Degreasing Solution, 5 Gal. Meets requirements of MIL-PRF-29602A.
Mi Item #06949114
MFR #14722
Price$217.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-8 Aircraft & Weapons Degreasing Solution, 5 Gal. Meets requirements of MIL-PRF-29602A.
Mi Item #06949114
MFR #14722

Mfr description
1005007 AIRCRAFT WEAPON CLEAN SOL JUG
  • Removes tough industrial soils as well as heavy grease, oil, carbon, sludge, dust and varnish safely from all types of substrates with little or no foam
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Biodegradable and contains minimal VOC's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.46/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    5 Gallon Jug
  • Shelf Life
    3
  • Specific Gravity
    1.0
  • VOC Content
    1.7

Details

  • Application
    Parts cleaning in preventative maintenance & repair facilities, automotive repair shops, industrial manufacturing plants, metal fabricators
  • Base Type
    Water Based
  • Container Type
    Pail
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Harmonization Code
    8479.89.6500
  • Manufacturer Catalog Number
    1005007
  • Manufacturer Upc Number
    649123000490
  • pH Range
    7 to 8
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Characteristic
  • UPC_NO
    649123000490
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)