Motion
SW-437
SmartWasher® SW-437 Mobile Heavyweight Parts Washer Kit, 1 Kit
Mi Item #06949116
MFR #SW-437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-437 Mobile Heavyweight Parts Washer Kit, 1 Kit
Mi Item #06949116
MFR #SW-437

Mfr description
1005016 MOBILE HEAVYWGT PART WASHER KIT
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    212°F
  • Overall Height
    55 in
  • Overall Width
    48 in

Details

  • Body Material
    HDPE
  • Color
    Green
  • Container Type
    Kit
  • Load Capacity
    1000 lbs
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    649123001312
  • Parts Washer Type
    Mobile Parts Washer Kit
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Tank Capacity
    25 gal (US)
  • UPC_NO
    649123001312
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)