Motion
14743
SmartWasher® SW-723 Mobile Parts Washer Kit, 1 Kit
Mi Item #06949118
MFR #14743
Price$4,077.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-723 Mobile Parts Washer Kit, 1 Kit
Mi Item #06949118
MFR #14743

Mfr description
1005018 MOBILE PART WASHER KIT SW-723
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,077.52/each

Specifications

Dimensions

  • Boiling Point
    210°F
  • Overall Height
    50 in
  • Overall Width
    48 in

Details

  • Body Material
    Plastic
  • Color
    Green
  • Container Type
    Kit
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    649123000940
  • Parts Washer Type
    Mobile Parts Washer Kit
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Tank Capacity
    5 gal (US)
  • UPC_NO
    649123000940
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)