Motion
Sta-Lube Driller Red Grease 14oz

CRC INDUSTRIES
Sta-Lube Driller Red Grease 14oz

CRC Driller Red Grease Extreme Pressure Lithium Complex Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Not Food Grade
Mi Item #06949133
MFR #Sta-Lube Driller Red Grease 14oz
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Driller Red Grease 14oz

CRC Driller Red Grease Extreme Pressure Lithium Complex Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Not Food Grade
Mi Item #06949133
MFR #Sta-Lube Driller Red Grease 14oz

Mfr description
1007959 GREASE DRILLER RED CRT14OZ EP
  • Outstanding protection in wet environments, water wash-out 3%
  • "Tacky" stay in place formula makes it excellent for drilling applications
  • High compatible thickener base reduces equipment failure risk during conversion break-in process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.93

Details

  • Application
    backing plates, ball joints, construction ball & roller bearings, industrial applications, pillow block bearings, sprocket bearings,, water pumps, Drilling and Mining applications, U-joints, chassis points, idler bearings, wheel bearings
  • Base Type
    Lithium Complex
  • Color
    Red
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    550 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    302 °F
  • Food Grade
    Not Food Grade
  • Lubricant Type
    Extreme Pressure
  • Manufacturer Catalog Number
    1007959
  • Manufacturer Upc Number
    072213364002
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -10 °F
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • UPC_NO
    072213364002
  • Water Washout
    2.5 at 175°F
  • Worked Penetration
    265 to 295
  • Working Temperature
    -10 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)