Motion
Industrial Adhesive Remover 15oz

CRC INDUSTRIES
Industrial Adhesive Remover 15oz

Industrial Adhesive Remover, 15 Wt Oz
Mi Item #06949135
MFR #Industrial Adhesive Remover 15oz
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Industrial Adhesive Remover 15oz

Industrial Adhesive Remover, 15 Wt Oz
Mi Item #06949135
MFR #Industrial Adhesive Remover 15oz

Mfr description
1003473 INDUSTRIAL ADH REMOVER AER24OZ
  • Fast acting formula
  • Removes a variety of adhesives and tape residue
  • Non-corrosive formula is safe for most equipment
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -121°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.87
  • VOC Content
    96.05

Details

  • Appearance
    Clear Water-White Liquid
  • Base Type
    Petroleum Distillate
  • Container Type
    Aerosol
  • Dielectric Strength
    42,100 V
  • Flammability
    Flammable
  • Flash Point
    185 °F
  • Form
    Aerosol Spray
  • KB Value
    75
  • Manufacturer Upc Number
    078254032504
  • Plastic Safe
    No
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Slight Hydrocarbon
  • Substances Removed
    Labels
  • UPC_NO
    078254032504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)