Motion
T-Force 18oz

CRC INDUSTRIES
T-Force 18oz

CRC Aviation Degreaser - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #06949138
MFR #T-Force 18oz
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
T-Force 18oz

CRC Aviation Degreaser - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #06949138
MFR #T-Force 18oz

Mfr description
1004732 DEGREASER T-FORCE AER20OZ
  • Evaporates quickly and leaves no residue
  • Airframe approved Non-HAP degreaser
  • Has no flash or fire point.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size
    18 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -127°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    18 oz, 510 g
  • Shelf Life
    5
  • Size
    18 oz, 510 g
  • Specific Gravity
    1.276
  • VOC Content
    42.42
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Aviation Degreaser
  • Application Instructions
    Remove with water
  • Base Type
    HFC/DCE
  • Capacity
    18 fl oz, 532.3 mL
  • Certification
    Airframe Approved
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Colorless
  • Composition
    Non-Chlorinated Solvent
  • Container Capacity
    18 fl oz, 532.3 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Non-Flammable Degreaser
  • Dielectric Strength
    39,000 V
  • Environmental Protection Standard
    Non-HAP
  • Features & Benefits
    • Evaporates quickly and leaves no residue • Airframe approved Non-HAP degreaser • Has no flash or fire point. • Restricted for sale in CA, CO, CT, DE, MD, NH, RI and parts of UT
  • Film Type
    Residue Free
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    False
  • For Use With
    Metal Parts, Ground Support Equipment, Electric Motors, Spark Plugs & Valves, Oxygen Handling Equipment, Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators & Compressors
  • Form
    Aerosol
  • Formula Type
    Non-Chlorinated
  • Manufacturer Upc Number
    078254103211
  • Minimum Order Quantity
    12
  • Plastic Safe
    No
  • Product Line
    Aviation T-Force
  • Propellant
    Carbon Dioxide,HFC-134a
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Slight Ethereal
  • Solvent Free
    No
  • Standards Met
    Airframe Approved
  • Surfaces Cleaned
    Metal Parts
  • Type
    Aerosol
  • UPC_NO
    078254103211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)