Motion
Lectra Force Electrical Cleaner 18oz

CRC INDUSTRIES
Lectra Force Electrical Cleaner 18oz

Lectra Force™ Electrical Cleaner, 18 Wt Oz
MI ITEM #06949139
MFR #Lectra Force Electrical Cleaner 18oz
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Lectra Force Electrical Cleaner 18oz

Lectra Force™ Electrical Cleaner, 18 Wt Oz
MI ITEM #06949139
MFR #Lectra Force Electrical Cleaner 18oz

Mfr description
1003207 ELECTRICAL CLEANER AER20OZ
  • Non-corrosive, non-conductive, and non-staining
  • Fast evaporating, leaves no residue
  • NSF K2 Registered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -127°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Net Weight
    18 oz
  • Shelf Life
    5 yr
  • Specific Gravity
    1.276
  • VOC Content
    42.42
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Degreasing
  • Base Type
    HFC/DCE
  • Certification
    NSF K2
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    39,000 V
  • ECCN
    EAR99
  • Features & Benefits
    • Non-corrosive, non-conductive, and non-staining • Fast evaporating, leaves no residue • NSF K2 Registered • No flash point
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • KB Value
    97
  • Manufacturer Upc Number
    078254021157
  • NSF Rating
    K2
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Electric Parts Cleaner
  • Propellant
    Carbon Dioxide,HFC-134a
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254021157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)