Motion
500-5M-25
Timing Belt - 5M, 5 mm Pitch, 500 mm Pitch Length, 25 mm Width, 100 Teeth, Rubber Material
MI ITEM #06949342
MFR #500-5M-25
List Price$51.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 5M, 5 mm Pitch, 500 mm Pitch Length, 25 mm Width, 100 Teeth, Rubber Material
MI ITEM #06949342
MFR #500-5M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.84/each for your price

Overview

Mfr description
500-5M-25 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    500 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    500 mm
  • Manufacturer Upc Number
    785201649066
  • UPC_NO
    785201649066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text