Motion
3294 VENTING TAPE MISCELLANEOUS CUSTOM SIZE PINK 3/4IN X 360 YDS

3M
3294 VENTING TAPE MISCELLANEOUS CUSTOM SIZE PINK 3/4IN X 360 YDS

Pink
Mi Item #06949540
MFR #3294 VENTING TAPE MISCELLANEOUS CUSTOM SIZE PINK 3/4IN X 360 YDS
Price$310.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3294 VENTING TAPE MISCELLANEOUS CUSTOM SIZE PINK 3/4IN X 360 YDS

Pink
Mi Item #06949540
MFR #3294 VENTING TAPE MISCELLANEOUS CUSTOM SIZE PINK 3/4IN X 360 YDS

Mfr description
3294 VENTING TAPE MISCELLANEOUS CUSTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.55/each

Specifications

Dimensions

  • Tensile Strength
    8.0

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Rayon
  • Color
    Pink
  • Elongation at Break
    15 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)