Specifications
Dimensions
- Bore Diameter7.8740 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Cushion TypeCushion for noise damping
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)