Motion
20TAC47CDDGSUHPN7

NSK CORP, BEARING DIV
20TAC47CDDGSUHPN7

20TAC47CDDGSUHPN7 SINGLE BRG
Mi Item #06949684
MFR #20TAC47CDDGSUHPN7
Price$749.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20TAC47CDDGSUHPN7

20TAC47CDDGSUHPN7 SINGLE BRG
Mi Item #06949684
MFR #20TAC47CDDGSUHPN7

Mfr description
20TAC47CDDGSUHPN7 SINGLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)