Motion
J2128
Pry Bar - 1 in Diameter, 42 in OAL, Black Oxide Finish, 1.0000 in Tip Width
Mi Item #06949759
MFR #J2128
Price$164.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 1 in Diameter, 42 in OAL, Black Oxide Finish, 1.0000 in Tip Width
Mi Item #06949759
MFR #J2128

Mfr description
J2128 PRY BAR ALIGNING 1" X 42"
  • Application: for prying, positioning, and aligning.
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.01/each

Specifications

Dimensions

  • Bar Diameter
    1 in
  • Overall Length
    42 in
  • Tip Width
    1.0000 in
  • Weight
    7.51 lbs

Details

  • Bar Type
    Aligning Pry Bar
  • Finish
    Black Oxide
  • UPC_NO
    662679144333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)