Overview
Mfr description
AD03P092P/C ALUMINUM VALVE MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection
- Manufacturer: Daman
Specifications
- MaterialAluminum
- Stations9
- Relief Cavities1
- Valve Spacing2-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data