Specifications
Details
- MaterialAluminum
- Relief Cavities1
- Stations7
- Valve Spacing2-1/8 in
Overview
Mfr description
AD03P072S/C ALUMINUM VALVE MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection
- Manufacturer: Daman