Motion
CESWDM3546T
General Purpose Washdown Duty Motor (Paint Free) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount
Mi Item #06950164
MFR #CESWDM3546T
Price$2,169.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Paint Free) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount
Mi Item #06950164
MFR #CESWDM3546T

Mfr description
CESWDM3546T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,169.52/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    12.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    39 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    87.50 %
  • Insulation Class
    F
  • KVA Code
    N
  • Manufacturer Upc Number
    781568503393
  • Motor Category
    General Purpose Motor (Paint Free)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568503393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)