Motion
SSRL50G1
50 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #06950230
MFR #SSRL50G1
Price$6,862.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #06950230
MFR #SSRL50G1

Mfr description
SSRL50G1 50-FT DURASEAL GALV LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,862.37/each

Specifications

Dimensions

  • Cable Diameter
    3/16 in
  • Diameter
    3/16 in
  • Length
    50 ft.
  • Tensile Strength
    3000 lbs
  • Weight
    27.3 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • Color
    Red
  • End Connection
    Carabiner
  • Harness Connection
    Steel Carabiner
  • Material
    Galvanized Steel
  • Number Of Legs
    1
  • Series
    Honeywell Miller Duraseal
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K
  • UPC_NO
    612230227685
  • Weight Capacity
    420 lb.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)