Motion
SSRL50S1
50 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #06950231
MFR #SSRL50S1
Your Price$5,738.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #06950231
MFR #SSRL50S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,738.59/each(List $6,886.31)

Overview

Mfr description
SSRL50S1 50-FT DURASEAL SS LIFELINE

Specifications

  • Material
    Stainless Steel
  • Length
    50 ft.
  • Diameter
    3/16 in
  • Color
    Red
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68 and ISO 20653 IP69K
  • Tensile Strength
    3000 lbs
  • UPC_NO
    612230227692
  • Cable Diameter
    3/16 in
  • Number Of Legs
    1
  • Series
    Duraseal
  • Weight
    27.3 lb.
  • Weight Capacity
    420 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text