Motion
SSRL100G1
Lifeline - 420 lbs Wt Capacity , 100 ft. Long, Galvanized Steel Material
Mi Item #06950232
MFR #SSRL100G1
Price$13,558.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifeline - 420 lbs Wt Capacity , 100 ft. Long, Galvanized Steel Material
Mi Item #06950232
MFR #SSRL100G1

Mfr description
SSRL100G1 100-FT DURASEAL GALV LIFELINE
  • Miller DuraSeal™ Self-Retracting Lifeline Designed to lower your cost of ownership by keeping it in the field
  • Prevents contaminants from entering the unit with highest industry rated sealed technology IP69K
  • Built to last reusable brake design withstands multiple falls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,558.75/each

Specifications

Dimensions

  • Length
    100 ft.
  • Overall Length
    100 ft
  • Weight
    59.7 lb.

Details

  • Anchorage Connection
    Snap Hook
  • Capacity
    420 lbs
  • Color
    Red
  • Harness Connection
    Carabiner
  • Housing Material
    Aluminum
  • Lifeline Material
    Galvanized Steel
  • Manufacturer Upc Number
    612230227708
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K
  • Type
    Sealed SRL
  • Unit Connection
    Carabiner
  • UPC_NO
    612230227708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)