Motion
SSRL130S1
Lifeline - 420 lbs Wt Capacity , 130 ft. Long, Stainless Steel Material
Mi Item #06950235
MFR #SSRL130S1
Price$28,123.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifeline - 420 lbs Wt Capacity , 130 ft. Long, Stainless Steel Material
Mi Item #06950235
MFR #SSRL130S1

Mfr description
SSRL130S1 130-FT DURASEAL SS LIFELINE
  • Miller DuraSeal™ Self-Retracting Lifeline Designed to lower your cost of ownership by keeping it in the field
  • Prevents contaminants from entering the unit with highest industry rated sealed technology IP69K
  • Built to last reusable brake design withstands multiple falls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,123.43/each

Specifications

Dimensions

  • Length
    130 ft.
  • Overall Length
    130 ft
  • Weight
    61.7 lb.

Details

  • Anchorage Connection
    4-hole mounting plate
  • Capacity
    420 lbs
  • Color
    Red
  • Housing Material
    Aluminum
  • Lifeline Material
    Stainless Steel
  • Manufacturer Upc Number
    612230227760
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68 and ISO 20653 IP69K
  • Type
    Sealed SRL
  • Unit Connector
    4-hole mounting plate
  • UPC_NO
    612230227760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)