Motion
SSRL175G2
175 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #06950242
MFR #SSRL175G2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 ft. L 420 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #06950242
MFR #SSRL175G2

Mfr description
SSRL175G2 175-FT DURASEAL GALV + PLATE
  • Miller DuraSeal™ Self-Retracting Lifeline Designed to lower your cost of ownership by keeping it in the field
  • Prevents contaminants from entering the unit with highest industry rated sealed technology IP69K
  • Built to last reusable brake design withstands multiple falls
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    175 ft.
  • Weight
    77.9 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    ALuminum
  • Lifeline Material
    Galvanized Steel Cable
  • Manufacturer Upc Number
    612230227791
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)