Overview
Mfr description
NCDJ2D10-150-C76 CYLINDER, AIR
- Standard type, double acting, single rod
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Standard strokes from 1/2" to 8"
- Auto switch capable
Specifications
- SeriesNCJ2
- Bore Diameter0.3750 in
- Country of OriginUS
- Body MaterialStainless Steel
- Made to OrderYes
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data