Overview
Mfr description
VV5Q41-02N11TLU0 MFLD, PLUG-IN, VQ4000
- Base mounted plug-in manifold for VQ4*0* valve
- Lead wire connector type
- Individual valve station lead wires for directwiring to PLC, etc.
- Maximum 16 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginUS
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data