Motion
N9676DTS

MCR SAFETY
N9676DTS

Ninja® BNF Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #06950982
MFR #N9676DTS
List Price$24.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9676DTS

Ninja® BNF Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #06950982
MFR #N9676DTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.24/pr for your price

Overview

Mfr description
N9676DTS NINJA SMALL
  • 15-gauge Dyneema®/synthetic shell
  • Black BNF coating on palm and fingertips
  • Reinforced thumb, crotch and forefinger
  • CE score: 4342
  • Applications: Automotive assembly, farming, landscaping, agriculture, carpentry, construction, glass handling, janitorial , roofing, sheet metal industry, material handling
  • Manufacturer: Memphis Glove (MCR Safety)

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    BNF (Breathable Nitrile Foam)
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Puncture Resistance Level
    A3
  • UPC_NO
    45143572298
  • Description Keyword
    BNF (Breathable Nitrile Foam) Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text