Motion
206699

GRACO INC
206699

206699
Mi Item #06951155
MFR #206699
Price$2,634.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
206699

206699
Mi Item #06951155
MFR #206699

Mfr description
206-699 FIREBALL 300 PUMP (120 LB DRUM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,634.78/each

Specifications

Dimensions

  • Outlet Port Size
    1/4 in NPT
  • Ratio
    15:1

Details

  • Air Inlet
    0.3750
  • Applications
    Automotive Dealerships, Fast Lube Centers, Industrial, Rustproofing, Service Shops, Undercoating
  • Body Material
    Aluminum
  • Discharge
    1/4 in NPT
  • For Use With
    120 Lb (55 Kg) Grease Drum
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    2700 psi
  • Maximum Flow Rate
    0.7 gpm
  • Motor Option
    Pneumatic
  • O Ring Material
    Nitrile Rubber
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Type Design
    Grease Pump
  • Wetted Materials
    Aluminum, Brass, Carbon Steel, Copper, Leather, Nitrile Rubber, Ptfe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)