Motion
M705A
Web Sling Shackle - 9-1/2 ton Capacity, Alloy
MI ITEM #06951245
MFR #M705A
List Price$145.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Web Sling Shackle - 9-1/2 ton Capacity, Alloy
MI ITEM #06951245
MFR #M705A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.74/each for your price

Overview

Mfr description
M705A 1" X 5" SLING SHACKLE
  • Design factor 6:1
  • Web Sling Shackles can be used on web slings from 3 to 6 inches in width
  • Utilize a bolt and nut with linchpin to secure the assembly in place
  • All shackles are galvanized for longer life
  • Marked with working load limit (WLL) and size
  • Do not point load. The load should be evenly distributed over the entire pin to achieve full working load limit

Specifications

  • Shackle Size
    9-1/2 in
  • Weight Capacity
    9-1/2 ton
  • Width Between The Eyes
    5.00 in
  • Bolt/Pin Diameter
    1.00 in
  • Inside Shackle Length
    4.25 in
  • Inside Shackle Width
    5.00 in
  • Material
    Alloy
  • Finish Coating
    Galvanized
  • Working Load Limit
    8 ton
  • Manufacturer Product Page
  • Weight
    6.46 lbs
  • Additional Details
    WLL: 13,5 to 22,5 lbs. Web sling shackles are designed to connect synthetic web and round slings to eye bolts and other lifting hardware.
  • UPC_NO
    081767452776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text