Motion
N9676GKDM

MCR SAFETY
N9676GKDM

Ninja® Max Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Coated Palm & Over Knuckles
MI ITEM #06951265
MFR #N9676GKDM
Price$30.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9676GKDM

Ninja® Max Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Coated Palm & Over Knuckles
MI ITEM #06951265
MFR #N9676GKDM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.30/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Fingertips and Over-the-Knuckles, Palm
  • Coating
    Bi-Polymer
  • Coating Coverage
    Fingertips, Palm, and Over-the-Knuckles
  • Coating Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Coating Outer Shell Material
    Bi-Polymer
  • Coating Style
    Bi-Polymer
  • Color
    Black / Silver
  • Construction Description
    10-Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    N9676GKD - MCR Safety CutPro - Ninja Max Cut-Resistant Work Gloves - 10-Gauge Dyneema Diamond Technology - Bi-Polymer Coated Palm, Fingertips, and Over-the-Knuckles
  • Description Keyword
    Coated Palm & Over Knuckles
  • Features
    Actifresh, Eco-Friendly Packaging
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    Poly Bagged by the Pair
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Synthetic
  • Manufacturer Catalog Number
    N9676GKDM
  • Manufacturer Upc Number
    0451431650871
  • Material
    Dyneema Diamond Technology, Synthetic
  • Material Type
    Dyneema Diamond Technology, Synthetic
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Type
    Seamless Knit
  • UPC_NO
    45143165087

Overview

Mfr description
N9676GKDM NINJA MAX MEDIUM
  • Actifresh;Eco-Friendly Packaging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought