Motion
N9676GKDL

MCR SAFETY
N9676GKDL

Ninja® Max Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Synthetic Liner
MI ITEM #06951266
MFR #N9676GKDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9676GKDL

Ninja® Max Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Synthetic Liner
MI ITEM #06951266
MFR #N9676GKDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N9676GKDL NINJA MAX LARGE
  • 10 gauge gray Dyneema® Diamond Technology blended shell
  • Black foam bi-polymer coated - over the knuckle
  • Cut Resistant

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Color
    Black / Silver
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Synthetic
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A3
  • UPC_NO
    45143165070
  • Manufacturer Upc Number
    0451431650703
  • Description Keyword
    Coated Palm & Over Knuckles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text