Overview
Mfr description
N9676GKDXL NINJA MAX XLARGE
- 10 gauge gray Dyneema® Diamond Technology blended shell
- Black foam bi-polymer coated - over the knuckle
- Cut Resistant
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA3
- Coating Outer Shell CoveragePalm & Over Knuckles
- ColorBlack / Silver
- Knit Gauge10 ga
- Liner/Shell MaterialSynthetic
- Ansi Isea Abrasion Resistance LevelA5
- Ansi Isea Puncture Resistance LevelA3
- UPC_NO45143165100
- Manufacturer Upc Number0451431651007
- Description KeywordCoated Palm & Over Knuckles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data