Motion
733ANSI

Medique
733ANSI

Class A First Aid Kit - Full Kit, Plastic, Case, ANSI Z308.1-2015, Maximum Number of People: 10
Mi Item #06951474
MFR #733ANSI
Price$40.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Medique
733ANSI

Class A First Aid Kit - Full Kit, Plastic, Case, ANSI Z308.1-2015, Maximum Number of People: 10
Mi Item #06951474
MFR #733ANSI

Mfr description
733ANSI 10 PERSON PLASTIC FIRST
  • Meets the new ANSI Standard Z308.1-2015.
  • Compact plastic kit provides inexpensive first aid for up to 10 people.
  • Our 10 person plastic kit can be wall mounted or movable with easy to hold carrying handle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.71/each

Specifications

Dimensions

  • Weight
    1.40 lbs

Details

  • Approval Listing Regulations
    ANSI Z308.1-2015
  • Container Material
    Plastic
  • Maximum Number of People
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)