Motion
734ANSI

Medique
734ANSI

Class B First Aid Kit - Full Kit, Metal, Cabinet, ANSI Z308.1-2015
Mi Item #06951475
MFR #734ANSI
Price$280.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Medique
734ANSI

Class B First Aid Kit - Full Kit, Metal, Cabinet, ANSI Z308.1-2015
Mi Item #06951475
MFR #734ANSI

Mfr description
734ANSI MI LOGO 4 SHELF FIRST AID
  • Meets the new ANSI Standard Z308.1-2015.
  • A standard in the industry for over 30 years, this cabinet contains an assortment of adhesive bandages, dressing, eye care products, antiseptics, employee comfort items and much more.
  • Convenient door pouches allow for storage of smaller items.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$280.78/each

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z308.1-2015
  • Container Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)